Abbotsford
dahdhivto4202f

DAHUA DHI-VTO4202F-MB5 VTO4202F-X Series Modular Outdoor Station - 5 Button Module

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-VTO4202F-MB5

Description

PRODUCT FEATURES:- Modules make the device with great expansibility- Anodized front aluminum panel; IK07- Supports voice and video communication- 2 MP high definition fisheye camera with 160° view range- Access control function; controls two locks- Compatible with 2-wire interface and RJ45 interface- Surface mount and flush mount

Specifications

Brand Name Dahua Item Name Button Module
Type Five Call Color/Finish Silver
Dimensions 100 x 49.9 x 28.5 mm For Use With Dahua DHI-VTO4202F-P Modular Outdoor Station

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok