Abbotsford
dahdhivto4202fmb5

DAHUA DHI-VTO4202F-MB5 2MP Modular Apartment Door Station

Price $77.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTO4202F-MB5

Description

FEATURES:- Anodized alumimum front panel- CMOS low illumination 2MP HD colorful 160° fisheye camera- Video intercom function- Access control function that supports two locks- Mobile phone app, talk to the visitor or unlock the door remotely onyour phone- Compatibility 2-wire Interface & RJ45 Interface- IK07&IP65- Support H.265- Support surface and flush mount- Modules make the device with great expansibility

Specifications

Brand Name Dahua Item Name Button Module
Type Five Call Color/Finish Silver
Dimensions 100 x 49.9 x 28.5 mm For Use With Dahua DHI-VTO4202F-P Modular Outdoor Station

Packages

1 - UNI T- 1