Abbotsford
dahdhpfm900e

DAHUA DH-PFM900-E Integrated Mount Tester

Price $1,086.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM900-E

Description

PRODUCT FEATURES:- 4” IPS screen and QWERTY flip keyboard with 45keys; - Support H.264/H.265 HD decoding protocol; - Support IP, HDCVI/AHD/TVI/CVBS; - Support audio and RS485 control; - Support TDR network cable test and digital multi-meter function; - Support PoE+, DC12V/2A power out; - Replaceable 7.4V/22.2Wh polymer lithium ion battery , which can last 8 hours for normal use; - Dual LED flashlight

Specifications

Brand Name Dahua Item Name Integrated Mount Tester
Type Ergonomic, Portable Power Source Battery
Display 4 in IPS TFT Screen Material Plastic
Color Yellow Height 193 mm
Width 115 mm Depth 37.1 mm
Includes (1) Polymer Lithium Ion Battery, (2) Lanyards, (1) Tool Bag, (1) Power Input Cable for PoE Power Injector, (1) Network Cable, (1) BNC Cable, (1) RS485 Connector, (1) 12 V Power Output Cable, (1) Audio Test Lead, (1) Mini USB/USB Cable, (1) Digital Multimeter Probe, (1) User Manual, (1) Warranty Card Standards EN 60950-1:2006+A11:2009+A1:2010+A12: 2011+A2:2014, EN 55032:2015, EN 55024:2010+A1:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, RoHS EN 62321-1:2013

Packages

1 - UNIT - 1