DAHUA DH-PFM904 Integrated Mount Tester
Description
Integrated mount tester with 4.3 inch TFT screen, 480 x 272 resolution. Ergonomic, portable design. One-hand operation with removable wrist strap. Supports HDCVI, AHD, TVI and CVBS formats. Audio and RS485 test control. 12 VDC, 1 A power output. Micro USB-B port for charging and data I/O. Two (2) 18650 Lithium Ion batteries, replaceable up to 8 hours normal operation?. Five-year warranty (for products sold through an authorized Dahua Dealer).
Specifications
Brand Name | Dahua | Item Name | Integrated Mount Tester |
Type | Compact, Portable | Power Source | Battery |
Display | 4.3 in TFT Screen | Color | Yellow |
Height | 99.1 mm | Width | 125.1 mm |
Depth | 65 mm | Includes | (2) 18650 Lithium Ion Battery, (1) Coaxial Cable, (1) USB Cable, (1) RS485 Cable, (1) Power Cord, (1) Audio Cable |
Standards | CE: EN 55032, FCC Part 15 Subpart B |
Packages
1 - UNIT - 1 |