DAHUA DH-PFA13A-E 96.7mm x 37.2mm Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D) : 96.7mmx37.2mm - Pipe thread: G3/4” - Weight: 0.17kg(0.37lb) - Load bearing: 3.0kg(6.61lb) - Color: White - Operating temperature: -40ºC ~60ºC(-40?~140?) - Humidity: 0~90% RH
Specifications
Brand Name | FLIR | Item Name | Junction Box |
Type | Waterproof | Width | 96.7 mm |
Depth | 37.2 mm | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
For Use With | Security Camera | Includes | (4) M4 x 10 Screw, (3) ST4 x 25 Screw and Anchor, (1) Mounting Sticker, (1) S3.0 Wrench |
Packages
1 - UNIT - 1 |