DAHUA DH-PFA13C 123mm x 37.2mm Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D):123mmx37.2mm (4.84”x1.46”) - Pipe thread: G3/4” - Weight: 0.22kg(0.49lb) - Load bearing: 3.0kg(6.61lb) - Color: White - Operating temperature: -40ºC ~60ºC(-40?~140?) - Humidity: 0~90% RH
Packages
1 - UNIT - 1 |