DAHUA DH-PFA105 154.9mm x 80.5mm Fisheye Aluminum Adapter Plate, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension:154.9mmx80.5mm (6.1”x3.17”) - Load Bearing: 1kg (2.2lb) - Weight: 0.26kg (0.57lb) - Color: White - Operating Temperature: -40ºC ~60ºC(-40?~+140?) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Fisheye Adapter Plate |
Type | Neat and Integrated | Material | Aluminum |
Color/Finish | White | Dimensions | 154.9 mm dia x 80.5 mm H |
For Use With | IPC-EBW81230 Fishey Camera |
Packages
1 - UNIT - 1 |