DAHUA DH-PFA107 134.1mm x 83.5mm Adapter Plate for PT Network Camera, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D) : 134.1mm x 83.5mm - Weight: 0.29kg (0.64lb) - Load Bearing: 1kg (2.2lb) - Color: White - Operating Temperature: -40ºC ~60ºC(-40?~140?) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Material | Aluminum | Color/Finish | White |
Mounting Type | Wall/Ceiling | Dimensions | 5.28 in W x 3.29 in H |
Temperature Rating | -40 °C to 60 °C | Load Rating | 2.2 lb |
For Use With | PFB220C Ceiling Mount, PFB305W Wall Mount | Application | Used for 1A203TNI and 12203TNI Mini PTZ Network Cameras |
Packages
1 - UNIT - 1 |