DAHUA DH-PFA108 140mm x 39.5mm Aluminum Adapter Plate, White
Description
PRODUCT FEATURES:- Material: Aluminum- Dimension (WxHxD): 140mmx39.5mm- Weight: 0.23kg (0.51lb)- Load Bearing (front): 3kg (6.61lb)- Color: White- Operating Temperature: -40? ~+60?(-40?~+140?)- Humidity: 0~90% RH- Applicable Model: DH-PFB300C, DH-PFB303W, DH-PFA111
Specifications
Brand Name | Dahua | Item Name | Adapter Plate |
Type | Aesthetic | Material | Aluminum |
Color/Finish | White | Dimensions | 140 mm dia x 39.5 mm H |
For Use With | IPC-PDBW5831N-B360 Camera | Includes | (3) M4x10 Screw, (1) Wrench |
Packages
1 - UNIT - 1 |