DAHUA DH-PFA132-E 156mm x 39.8mm Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension (WxHxD): 156mm x 39.8mm - Weight: 0.48kg (1.06lb) - Load Bearing: (front) 3kg (6.61lb) - Color: White - Operating Temperature: -40? ~+60?(-40?~+140?) - Humidity: 0~90% RH
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Type | Aesthetic | Width | 156 mm |
Depth | 39.8 mm | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
For Use With | IPC-EBW8842-ASF Camera | Includes | (3) M4 Screw, (4) ST4 Screw, (4) Plastic Anchor, (1) Waterproof Joint, (1) Mounting Sticker |
Packages
1 - UNIT - 1 |