Abbotsford
dahdhpfa133e

DAHUA DH-PFA133-E Angled Junction Box, White

Price $43.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA133-E

Description

Angled junction box of aluminium alloy construction. 20° offset angle. Side and bottom cable entry. 3.0 kg (6.61 lb) load bearing capacity.

Specifications

Brand Name Dahua Item Name Junction Box
Type Angled, Beveled Width 6.26 in
Depth 2.6 in Material Aluminum
Color White Temperature Rating -40 °C to 60 °C
Standards Q/DXJ 064-2018

Packages

1 - UNIT - 1