Abbotsford
dahdhpfa142

DAHUA DH-PFA142 Outdoor Surveillance Junction Box, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFA142

Description

PRODUCT FEATURES:- All-aluminum Shell - Aesthetic Design, Easy Installation - IP66 Ingress Protection and IK10 Vandal Resistance - Compatible with DH-PFA153 Heavy-duty Pole Mount and with all Dahau PTZ Dome Camera Wall Mounts

Specifications

Brand Name Dahua Item Name Surveillance Box
Type Outdoor Length 14.37 in
Width 17.72 in Depth 7.52 in
Material Aluminum, SECC Color White
Mounting Type Wall Temperature Rating -40 °C to 60 °C
For Use With DH-PFA153 Heavy-Duty Pole Mount and with all Dahau PTZ Dome Camera Includes (4) M8x80 Expansion Bolt, (4) M8x30 Screw, (8) M6x10 Bolt, (8) M4x10 Screw, (4) M4x14 Screw, (6) M4x8 Screw, (2) M3x8 Screw, (1) S3.0 Wrench, (1) S5.0 Wrench, (1) S6.0 Wrench, (5) Water Joint, (2) Sealing Plug, (1) Sealing Ring, (1) Assistant Handle, (2) Terminal Block, (3) Rail Block, (1) User Manual

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok