DAHUA DH-PFA150-B Aluminum Pole Mount Bracket, Black
Description
PRODUCT FEATURES:- Material: SECC and SUS304 Stainless Steel - Color: Black - Dimensions: (W x H x D) 130.40 mm x 170.0 mm x 45.0 mm (5.13 in. x 6.70 in. x 1.77 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 10.0 kg (22.05 lb) - Weight: 1.10 kg (2.34 lb)
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Pole | Material | SECC, SUS304 Stainless Steel |
Load Capacity | 22.05 lb | Dimensions | 5.13 in W x 1.77 in D x 6.7 in H |
Color/Finish | Black | For Use With | N45CL5Z-B Model Camera |
Packages
1 - UNIT - 1 |