DAHUA DH-PFA151-B 9.57 inch x 6.69 inch x 5.43 inch Corner Mount Bracket, Black
Description
PRODUCT FEATURES:- Material: SECC - Color: Black - Dimensions: (W x H x D) 243.0 mm x 170.0 mm x 138.0 mm (9.57 in. x 6.69 in. x 5.43 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0% to 90% RH - Load Bearing: 10.0 kg (22.05 lb) - Weight: 1.70 kg (3.75 lb)
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Corner | Material | SECC Steel |
Load Capacity | 22.05 lb | Dimensions | 9.57 in W x 5.43 in D x 6.69 in H |
Color/Finish | Black | For Use With | N45CL5Z-B Model Camera |
Packages
1 - UNIT - 1 |