Abbotsford
dahdhpfa152eb

DAHUA DH-PFA152-E-B Pole Mount Bracket, Black

Price $38.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA152-E-B

Description

PRODUCT FEATURES:- Material: Aluminum and SUS304 Stainless Steel - Dimensions: 125.60 mm x 114.0 mm x 20.0 mm (4.94 in. x 4.49 in. x 0.79 in.) - Mast Diameter: 80.0 mm to 150.0 mm (3.15 in. x 5.91 in. ) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 3.0 kg (6.61 lb) - Weight: 0.27 kg (0.60 in.)

Specifications

Brand Name Dahua Item Name Mounting Bracket
Mounting Pole Material Aluminum/Stainless Steel
Type Aesthetic Dimensions 125.6 mm W x 20 mm D x 114 mm H
Color/Finish Black

Packages

1 - UNIT - 1