DAHUA DH-PFA153 Heavy-Duty Pole Mount Bracket, White
Description
PRODUCT FEATURES:- Aluminium and Stainless Steel Construction - High Load Bearing Capacity - Double-sided Camera Mounts - Compatible with PTZ Dome Cameras and DH-PFA142 Outdoor Surveillance Junction Box
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Pole | Material | Aluminum/Stainless Steel |
Type | Heavy-Duty | Dimensions | 359 mm W x 213 mm D x 60 mm H |
Color/Finish | White | For Use With | TPC-SDA8441, TPC-SDA8641 Camera |
Includes | TPC-SDA8441, TPC-SDA8641 Camera |
Packages
1 - UNIT - 1 |