DAHUA DH-PFA154 5.13 inch x 6.69 inch x 1.77 inch Pole Mount Bracket, White
Description
PRODUCT FEATURES:- Material: SECC and SUS304 Stainless Steel - Color: White - Dimensions (W x H x D): 130.40 mm x 170.0 mm x 45.0 mm (5.13 in. x 6.69 in. x 1.77 in.) - Compatible Mast Diameter: ø80.0 mm to ø150.0 mm (ø3.15 in. to ø5.91 in.) - Weight: 0.85 kg (1.87 lb) - Load Bearing Capacity: 7.0 kg (15.40 lb) - Operating Temperature: –40 °C to 60 °C (–40 °F to 140 °F) - Humidity: 0% to 90% RH
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Pole | Material | SECC, SUS304 Stainless Steel |
Load Capacity | 15.4 lb | Dimensions | 5.13 in W x 1.77 in D x 6.69 in H |
Color/Finish | White | For Use With | 80 - 150 mm Mast |
Packages
1 - UNIT - 1 |