Abbotsford
dahdhpfa200g

DAHUA DH-PFA200G Aluminum Gang Box Adapter, White

Price $27.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA200G

Description

PRODUCT FEATURES:- Designed for Indoor In-ceiling Installation- Aluminum Alloy and ABS Construction- Compatible with a 4-in. Square or Octagonal, Single- or Double-gang Junction Boxes

Specifications

Brand Name Dahua Item Name Gang Box Adapter
Material Aluminum Alloy, ABS Dimensions 6.06 in dia x 0.33 in T
Color/Finish White For Use With 4 in Square/Octagonal, Single/Double-Gang Junction Boxes
Includes (1) Gang Box Adapter, (1) Gang Box Adapter Cover, (4) M4 Screw, (1) Hex Wrench, (1) Mounting Guide

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40