DAHUA DH-PFB410W Fisheye PTZ Integrated Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Aluminum Construction - Supports Linkage between Fisheye and PTZ Cameras - Multi-dimensional Adjustments to support Omni-directional - Viewing Angles - Safety Tether Attached for Secure and Reliable Installation - Maintenance Hatch to Aid Cable Routing
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Load Capacity | 2.2 lb Fisheye, 15.43 lb PTZ | Dimensions | 651.6 mm L x 164.8 mm W x 154.9 mm H |
Color/Finish | White | For Use With | NK8BR4, N68BR4V Fisheye Cameras, 6AE Series Cameras PTZ Cameras |
Packages
1 - UNIT - 1 |