DAHUA DH-PFB605W 92.0mm x 121.30mm x 284.50mm Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Aluminum Construction - Supports DH-PFH610V Series Camera Housings - 5.0 kg (11.02 lb) Maximum Load Bearing Capacity
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Type | Aesthetic | Dimensions | 92 mm W x 284.5 mm D x 121.3 mm H |
Color/Finish | White | For Use With | IPC-HFW5842DK1-Z4-5G Camera |
Includes | IPC-HFW5842DK1-Z4-5G Camera |
Packages
1 - UNIT - 1 |