DAHUA DH-PFB129W Wall/Ceiling Mount Bracket
Description
Wall/ceiling mount bracket. Aluminium alloy construction. Bracket supports up to a 3.0 kg (6.61 lb) Load. Compatible with the Thermal Camera and Blackbody radiation device included with the Dahua thermal temperature monitoring solution.
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Ceiling/Wall | Material | Aluminum Alloy |
Load Capacity | 3 kg | Dimensions | 3.94 in W x 3.94 in D x 11.81 in H |
Color/Finish | White | For Use With | DH-TPC-BF5421-T, DH-TPC-BF3221-T Thermal Hybrid Network Camera, JQ-D70Z Blackbody |
Packages
1 - UNIT - 1 |