![dahdhpfb200c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008099.jpg?preset=medium)
DAHUA DH-PFB200C 166.0mm x 75.8mm In-Ceiling Mount Bracket, White
Description
FEATURES:- Aesthetic design- In-ceiling mount bracket- Material: SECC & PC
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Size | G3/4 in | Mounting | Ceiling |
Material | Polycarbonate/Steel | Type | Aesthetic |
Dimensions | 166 mm dia x 75.8 mm H | Color/Finish | White |
For Use With | IPC-HDBW2541R-ZAS Camera | Includes | IPC-HDBW2541R-ZAS Camera |
Packages
1 - UNIT - 1 |