
DAHUA DH-PFB203W-B 160mm x 122mm x 76mm Waterproof Wall Mount Bracket, Black
Description
PRODUCT FEATURES:- Material: Aluminum and SECC - Dimensions (L x W x H): 160.0 mm x 122.0 mm x 76.0 mm (6.30 in. x 4.80 in. x 2.99 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 1.0 kg (2.20 lb) - Weight: 0.50 kg (1.10 lb) - Color: Black
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Wall | Material | Aluminum, SECC |
Load Capacity | 2.2 lb | Dimensions | 6.3 in L x 4.8 in W x 2.99 in H |
Color/Finish | Black | For Use With | A42AM2Z-B Model Dome Camera |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |