DAHUA DH-PFB204W-B Wall Mount Bracket, Black
Description
Material: Aluminum and SECC. Designed for Reliability and Aesthetics.
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum/Steel |
Type | Neat and Integrated | Dimensions | 122 mm W x 160 mm D x 76 mm H |
Color/Finish | Black |
Packages
1 - UNIT - 1 |