DAHUA DH-PFL085-J12M 12MP 8.5 mm Fixed Lens
Description
PRODUCT FEATURES:- 12 MP 4/3-in. Image Format- 8.5 mm Fixed Lens - (35 mm equivalent: 17 mm; 1/3-in. equivalent: 2 mm)- M43-type Mount- Designed for Extreme Temperature Environments
Specifications
Brand Name | Dahua | Item Name | Fixed Lens |
Dimensions | 2.24 in dia x 2.8 in H | Application | Designed for Extreme Temperature Environments |
Packages
1 - UNIT - 1 |