DAHUA DH-ZAJ300 347mm Stainless Steel Junction Box
Description
For Use with Explosion-Protected Cameras. PRODUCT FEATURES:- 316L Stainless Steel Construction - External Dimensions: ø347.0 mm x 177.0 mm (ø13.66 in. x 6.70 in.) - Six (6) Cable Ports, G-3/4-in. Cable Entry Standard - IP68 Ingress Protection - Designed for Extreme Temperature Environments - For Use with Explosion-protected Cameras
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Length | 234 mm Interior x 347 mm Exterior | Width | 234 mm Interior x 347 mm Exterior |
Depth | 119 mm Inside, 177 mm Exterior | Material | 316L Stainless Steel |
Temperature Rating | -40 °C to 60 °C | For Use With | Explosion Protected Cameras |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |