DAHUA DH-ZA-JXD4 187mm Stainless Steel Junction Box
Description
For Use with Explosion-protected Cameras. PRODUCT FEATURES:- 316L Stainless Steel Construction - External Dimensions: ø187.0 mm x 84.0 mm (ø7.36 in. x 3.31 in.) - Four (4) Cable Ports, G-3/4-in. Cable Entry Standard - IP68 Ingress Protection - Designed for Extreme Temperature Environments - For Use with Explosion-protected Cameras
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Length | 100 mm Interior x 187 mm Exterior | Width | 100 mm Interior x 187 mm Exterior |
Depth | 75 mm Inside, 84 mm Outside | Material | 316L Stainless Steel |
Temperature Rating | -40 °C to 60 °C | For Use With | Explosion Protected Cameras |
Packages
1 - UNIT - 1 |