DAHUA DH-ZAZ100W 100mm x 90mm x 80mm 304 Stainless Steel Mount Adapter
Description
PRODUCT FEATURES:- 304 Stainless Steel Construction - 50 kg (110.23 lb) Load Bearing Capacity - Designed for Extreme Temperature Environments - For Use with Explosion-protected Bullet Camera and DH-EXB100 Wall Mount
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Material | 304 Stainless Steel | Mounting Type | Wall |
Dimensions | 100 mm L x 90 mm W x 80 mm H | Temperature Rating | -40 °C to 60 °C |
Load Rating | 50 kg | For Use With | Explosion Protected Cameras |
Application | For Extreme Temperature Environment |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |