Abbotsford
dahics50

DAHUA IC-S50 13.56 MHz MIFARE S50 IC Card, White

Price $9.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:IC-S50

Description

PRODUCT FEATURES:- Standard: MIFARE S50, 13.56 MHz - Compatibility: ISO/IEC 14443A - Range: Approximately 10 cm (3.94 in.) - Dimensions: 86.0 mm x 54.0 mm x 0.80 mm (3.39 in. x 2.13 in. x 0.03 in.) - Weight: 0.006 kg (0.013 lb)

Specifications

Brand Name FLIR Item Name IC Card
Size 10 cm Dimensions 3.39 in L x 2.13 in W x 0.03 in D
For Use With ID Card Printers Standards ISO/IEC 14443A, MIFARE S50

Packages

1 - UNIT - 1 5 - UNIT - 5