Abbotsford
dahmapb01

DAHUA MA-PB01 Mobile Recorder Protective Enclosure, Black

Price $186.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:MA-PB01

Description

The Dahua MA-PB01 Mobile Recorder Protective Enclosure accommodates one Dahua mobile network video recorder or digital video recorder to reduce the incidence of video tampering. The enclosure comes with the necessary hardware to secure the enclosure to the vehicle and with a locking front panel for added security.PRODUCT FEATURES:- Provides Protection for Dahua Mobile Network Video Recorders and Digital Video Recorders - Hardware Included to Secure Enclosure to Vehicle and to Secure Recorder to the Enclosure - Hinged Removable Lid for Easy Access - Tamper-resistant Front Panel Lock with Key for Added Security - Pre-Drilled Knockout Hole for Cable Management in the Rear - Pre-drilled Holes on the Bottom for Surface Mounting

Specifications

Brand Name Dahua Item Name Enclosure Box
Material Metal Mounting Type Surface
Dimensions 9.43 in L x 13.78 in W x 5.7 in H For Use With Mobile Network Video Recorder or Digital Video Recorder

Packages

1 - UNIT - 1