DAHUA MKB1100 Mobile Keyboard
Description
Mobile-accessory mobile keyboard security camera. It mainly introduces the appearance. Function introduction. Installation and technical parameters of the car keyboard.
Specifications
Brand Name | Dahua | Item Name | Mobile Control Keyboard |
Type | 22 Button | Voltage Rating | 5 V |
Wattage | >=1 W | Dimensions | 125 mm W x 34 mm D x 170 mm H |
Temperature Rating | -30 to 70 °C | Application | Suitable for Patrol Cars, Buses, Application Software and other Small Systems to Use |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |