DAHUA MP06 Full Duplex Two-Way Microphone, Black
Description
Full Duplex Two-Way Microphone. Black.
Specifications
Brand Name | Dahua | Item Name | Full-Duplex Talkback |
Voltage Rating | 12 VDC | Wattage | 7 W |
Dimensions | 71.3 mm W x 27 mm D x 109.7 mm H | Temperature Rating | -30 to 70 °C |
For Use With | Mobiles, Cameras and DVRS |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |