Abbotsford
dahpch49d90

DAHUA PC-H49-D90 Polycarbonate Smoke Tinted Bubble (for Fixed Lens and Vari-focal Domes)

Price $27.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PC-H49-D90

Description

FEATURES:- Polycarbonate Replacement Smoke Tinted Bubble- Compatible with Specific Fixed Lens and Vari-focal Dome Cameras- Weight: 0.05 kg (0.10 lb)Compatible Fixed Lens and Vari-focal Dome Cameras: A82AM52: 4K IR 2.8mm HDCVI DomeDH-IPC-HDBW4239RN-ASE: 2MP 3.6mm ePoE Dome with Night Color TechnologyN45DM62: 4MP IR Starlight+ 2.8mm ePoE Dome CameraN45EM63: 4MP Color 3.6mm ePoE Dome Camera with Night Color TechnologyA21BM0V: 2MP IR Vari-focal HDCVI DomeA21CM0Z: 2MP IR Vari-focal HDCVI DomeA22AM9Z: 2MP IR Vari-focal HDCVI DomeA42AM2Z: 4MP IR Vari-focal HDCVI DomeA42AM2Z-B: 4MP IR Vari-focal HDCVI Dome, BlackA52AM9Z: 5MP IR Vari-focal HDCVI DomeA82AM5V: 4K IR Vari-focal HDCVI Dome

Specifications

Brand Name Dahua Item Name Replacement Smoke Tinted Bubble
Material Polycarbonate For Use With A82AM52, N45DM62, A21BM0V, A21CM0Z, A22AM9Z, A42AM2Z, A42AM2Z-B, A52AM9Z, A82AM5V Fixed Lens and Vari-Focal Dome Cameras

Packages

1 - UNIT - 1