![dahpch845147](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138062111.jpg?preset=medium)
DAHUA PC-H84.5-147 Polycarbonate Smoke Tinted Bubble (for PTZ Domes)
Description
PRODUCT FEATURES:- Polycarbonate Replacement Smoke Tinted Bubble- Compatible with 52C Series In-ceiling and 50 Series PTZ Domes- Weight: 0.07 kg (0.15 lb)COMPATIBLE PTZ DOME CAMERAS:- 50430UNI: 4MP 30x Network PTZ Dome- 50230UNI-A: 2MP 30x Network PTZ Dome- 52C430UNI: 4MP 30x In-ceiling Network PTZ Dome- 52C230UNI-A: 2MP 30x In-ceiling PTZ Dome- 50230IC: 2MP 30x IR Starlight HDCVI PTZ Dome
Specifications
Brand Name | Dahua | Item Name | Replacement Bubble |
Material | Polycarbonate | Finish | Smoke Tinted |
For Use With | 50, 52, 52C Series PTZ Dome Cameras |
Packages
1 - UNIT - 1 |