
DAHUA PFA106 Aluminum Mount Adapter, White
Description
FEATURES:- Aluminum Construction- Dimensions: 134.10 mm x 83.50 mm (5.28 in. x 3.29 in.)- Designed for Use with Mini Dome and Eyeball Cameras
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Material | Aluminum | Color/Finish | White |
Mounting Type | Wall/Ceiling | Dimensions | 5.28 in W x 3.29 in H |
Temperature Rating | -40 °C to 60 °C | Load Rating | 2.2 lb |
For Use With | PFB220C Ceiling Mount, PFB305W Wall Mount | Application | Used for Mini Dome and Eyeball Cameras |
Packages
1 - UNIT - 1 |