DAHUA PFA100 150.8mm x 37mm Aluminum Mount Adapter, White
Description
FEATURES:- Material: Aluminum- Mount Adapter- Neat & Integrated design
Specifications
Brand Name | Dahua | Item Name | Mounting Adapter |
Type | Aesthetic | Size | G1 x 1/2 in |
Material | Aluminum | Color/Finish | White |
Dimensions | 150.8 mm dia x 37 mm H | For Use With | IPC-EBW8842-ASF, IPC-EB81242-PD Camera |
Packages
1 - UNIT - 1 |