![dahpfa102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127008755.jpg?preset=medium)
DAHUA PFA102 169mm x 37mm Aluminum Mount Adapter, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension:169mmx37mm (F6.65”x1.46”) - Pipe Thread: G1 1/2’’ - Load Bearing: 3.0kg(6.61lb) - Weight: 0.25kg(0.55lb) - Color: White - Operating Temperature: -40?~+60?(-40?~+140?) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mounting Adapter |
Type | Aesthetic | Size | G1 x 1/2 in |
Material | Aluminum | Color/Finish | White |
Dimensions | 169 mm dia x 37 mm H | For Use With | SD42215-HC-LA, SD42212T-HN(-S2) Camera |
Packages
1 - UNIT - 1 |