DAHUA PFA103 133mm x 37mm Aluminum Mount Adapter, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension:133mmx37mm (5.23”x1.46”) - Pipe Thread: G1 1/2’’ - Load Bearing: 3.0kg(6.61lb) - Weight: 0.13kg(0.29lb) - Color: White - Operating Temperature: -40?~+60?(-40?~+140?) - Humidity
Packages
1 - UNIT - 1 |