DAHUA PFA117 Ceiling Mount Extender for PFB220C, White
Description
PRODUCT FEATURES:- Material: Aluminum - Compatibility: Extends the Length of the PFB220C Ceiling Mount - Dimensions (D x H): ø42.0 mm x 780.0 mm (ø1.65 in. x .30.71 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Ceiling | Material | Aluminum |
Dimensions | 42 mm dia x 780 mm H | Color/Finish | White |
For Use With | DH-PFB220C Camera | Includes | DH-PFB220C Camera |
Packages
1 - UNIT - 1 |