Abbotsford
dahpfa110

DAHUA PFA110 59mm x 53mm Aluminum Mount Adapter, White

Price $24.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA110

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension: 59mmx53mm (2.32”x2.09”) - Pipe Thread: G1 1/2’’ - Load Bearing: 5.0kg(11.02lb) - Weight: 0.2kg(0.44lb) - Color: White - Operating Temperature: -40?~+60?(-40?~+140?) - Humidity: 90% RH

Specifications

Brand Name Dahua Item Name Mount Adapter
Material Aluminum Color/Finish White
Dimensions 59 x 53 mm

Packages

1 - UNIT - 1