DAHUA PFA111 60mm x 49mm Aluminum Mount Adapter, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension: 60mmx49mm (2.36”x1.93”) - Pipe Thread: G1 1/2’’ - Load Bearing: 7.0kg(15.43lb) - Weight: 0.25kg(0.55lb) - Color: White - Operating Temperature: -40?~+60?(-40?~+140?) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mount Adapter |
Material | Aluminum | Color/Finish | White |
Dimensions | 60 mm W x 49 mm D | Temperature Rating | -40 °C to 60 °C |
Load Rating | 7 kg | For Use With | Security Cameras |
Packages
1 - UNIT - 1 |