DAHUA PFA112 53mm x 220mm Aluminum Ceiling Mount Extender, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimensions: (W x H x D) 53 mm x 220 mm (2.09 in. x 8.66 in.) - Pipe Thread: G1 1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing Capacity: 7.0 kg (15.43 lb)
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Ceiling | Material | Aluminum |
Dimensions | 53 mm W x 220 mm D | Color/Finish | White |
For Use With | Security Cameras |
Packages
1 - UNIT - 1 |