Abbotsford
dahpfa113

DAHUA PFA113 53mm x 420mm Aluminum Pipe Extender, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFA113

Description

The Dahua PFA113 ceiling mount bracket is specially designed for HF3220/3231E, HF5121/5221/5421E, HF8281/8331/81200E box cameras and SDZ1020/- 2020/2030S-N dome cameras.

Specifications

Brand Name Dahua Item Name Bracket
Mounting Ceiling Material Aluminum
Load Capacity 15.43 lb Dimensions 2.09 in dia x 16.54 in L
Color/Finish White For Use With HF3220/3231E, HF5121/5221/5421E, HF8281/8331/81200E Box Cameras and SDZ1020/2020/2030S-N Dome Cameras

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok