Abbotsford
dahpfa120

DAHUA PFA120 115mm x 160mm x 38.8mm Aluminum Waterproof Junction Box, White

Price $32.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA120

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension: 115.0mmx160.0mmx38.8mm (4.53”x6.30”x1.53”) - Inch Thread: M20(G1/2”) - Load Bearing: 7.0kg(15.43lb) - Weight: 0.53kg(1.17lb) - Color: White - Operating Temperature: -40ºC~+60ºC(-40?~+140?) - Humidity: 90% RH

Specifications

Brand Name Dahua Item Name Junction Box
Type Aesthetic Length 115 mm
Width 160 mm Depth 38.8 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With THSD-PTZ6442-T, SD5A245GB-HNR Camera
Includes (4) M8x25 Screw, (1) Wrench

Packages

1 - UNIT - 1