Abbotsford
dahpfa122

DAHUA PFA122 134mm x 134mm x 55mm Aluminum Junction Box, White

Price $43.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA122

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension (W x D x H): 134mm x 134mm x 55mm - Pipe Thread: M20(G1/2’’) - Operating Temperature: -40ºC ~60ºC - Humidity: 0~90% RH - Load Bearing: 3.0Kg - Weight: 0.55Kg

Specifications

Brand Name Dahua Item Name Junction Box
Type Waterproof Length 134 mm
Width 133.5 mm Depth 56 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With Security Cameras

Packages

1 - UNIT - 1