Abbotsford
dahpfa123

DAHUA PFA123 134mm x 134mm x 51mm Aluminum Waterproof Junction Box, White

Price $41.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA123

Description

PRODUCT FEATURES:- Material: Aluminum- IP66 Junction Box- Neat & Integrated design- Dimension: 134mm x 134mm x 51mm- Pipe Thread: M20(G1/2”)- Operating Temperature: -40ºC ~60ºC- Humidity: 0~90% RH- Load Bearing: 3.0Kg

Specifications

Brand Name Dahua Item Name Junction Box
Type Waterproof Length 134 mm
Width 133.5 mm Depth 52 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With Security Cameras

Packages

1 - UNIT - 1