DAHUA DH-PFA135 90.0mm x 34.1mm Aluminum Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material:Aluminum- Dimensions: 90.0mmx34.1mm (3.54”x1.34”)- Inch Thread: M20(G1/2”)- Load Bearing: 1.0kg(2.2lb)- Color: White- Operating Temperature: -40ºC~+60ºC(-40?~+140?)- Humidity: 0~90% RH
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Type | Waterproof | Width | 90 mm |
Depth | 34.1 mm | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
For Use With | Security Camera | Includes | (3) M4x12 Screw, (3) ST4x25 Screw, (3) Plastic Anchor, (1) Water-Proof Joint, (1) Wrench |
Packages
1 - UNIT - 1 |