DAHUA PFA136 110.0mm x 34.0mm Aluminum Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Materia: Aluminum- Dimension:110.0mmx34.0mm (4.33”x1.34”)- Inch Thread: M20(G1/2”)- Load Bearing: 1.0kg(2.2lb)- Weight: 0.19kg(0.42lb)- Color: White- Operating Temperature: -40ºC~+60ºC(-40?~+140?)- Humidity: 0~90% RH
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Material | Aluminum | Type | Waterproof |
Color/Finish | White | Mounting Type | Camera |
Dimensions | 4.33 in dia x 1.34 in D | Temperature Rating | -40 °C to 60 °C |
Load Rating | 2.2 lb | For Use With | Dome Camera |
Includes | Wrench, (3) M4 x 10 Screws, (3) ST4 x 25 Screws, (3) Plastic Anchors, Water Joint |
Packages
1 - UNIT - 1 |