DAHUA PFA138 161mm x 38mm Aluminum Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material:Aluminum - Dimension: 161x37mm - Inch Thread: G3/4’’ - Operating Temperature:-40ºC ~60ºC - Humidity: 0~90% RH - Load Bearing: 3.0Kg - Weight: 0.45Kg - Color: White
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Material | Aluminum | Type | Waterproof |
Color/Finish | White | Mounting Type | Wall/Ceiling |
Dimensions | 6.34 in dia x 1.46 in D | Temperature Rating | -40 °C to 60 °C |
Load Rating | 6.61 lb | For Use With | Camera Mount |
Includes | Hex Wrench, Safety Rope, (4) M4x14 Screws, (4) ST6x45 Screws, (4) Plastic Anchors |
Packages
1 - UNIT - 1 |