Abbotsford
dahpfa138b

DAHUA PFA138-B 160.90mm x 38.0mm Aluminum Junction Box, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFA138-B

Description

PRODUCT FEATURES:- Material: Aluminum - Dimensions: 160.90 mm x 38.0 mm (6.34 in. x 1.50 in.) - Inch Thread: G3/4 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 3.0 kg (6.61 lb) - Color: Black

Packages

1 - UNIT - 1